PROTO RATCHET STD 1/2 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTO RATCHET STD 1/2 BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5449XLBL
  • Mfr. Model # 5449XLBL
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 33
  • Shipping Weight 1.6 lbs

Product Details

Standard premium ratchet, black oxide finish, 1/2 inch drive.

Technical Specs

  • Finish Double Nickel Chrome, Black Oxide Finish
  • Item Hand Ratchet
  • Features Sealed Design Helps Prevent Debris from Entering Ratchet Mechanism Reducing Wear, Low Profile Reversing Lever Design for Quick, One-Hand Operation, Contoured, Ergonomically Designed Handle for Comfort. Knurled Bands Allow for Increased Grip and Slip Resistance, Field Repairable
  • Drive Size 1/2"
  • Material Alloy Steel
  • Head Style Pear
  • Standards ASME B107.10M
  • Overall Length 10-1/2"
  • Number of Geared Teeth 45
  • Head Movement Fixed
  • Repair Kit J5449XLRK
  • Min. Arc Swing 8 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 1/2" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list