Skip Content
PROTECTOR SURGE 120V 15A 8 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR SURGE 120V 15A 8 OUTLETS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CYY4
  • Mfr. Model # 6CYY4
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 1.83 lbs

Product Details

Surge protector, voltage 125, amps 15, clamping volts 330/500/500, maximum surge current 90 kA, wire 3, no. of poles 3-wire, phase single, Hz 60, joules 1,800, NEMA plug configuration 5-15P, NEMA receptacle 5-15R, no. of outlets 8, cord set 6 ft, wire gau

Technical Specs

  • Colour Ivory
  • Depth 1-31/64"
  • Gauge/Conductor 14/3
  • Includes Indicator Light for Active Surge Protection
  • Item Datacom Surge Protector
  • Length 10-5/8"
  • Max. Amps 15
  • Max. Surge Current 90kA
  • Width 4-3/4"
  • Number of Outlets 8
  • Cord Length 6 ft.
  • Footnotes 1,2,3,4,6
  • Housing Material Plastic
  • Mounting Style Mounting Hole
  • Hz 60
  • Voltage 125
  • Standards UL1449/1363
  • Power Indicator Yes
  • NEMA Plug Configuration Right Angle 5-15P
  • Circuit Breaker Yes
  • GFCI Protected No
  • NEC Cord Designation SJT
  • Communication Port (2) Coaxial, (2) RJ11 Telephone
  • Number of Transformer Outlets 3
  • Coax Surge Protection Yes
  • Telephone/Fax Surge Protection Yes
  • Rated Joules 1,800
  • NEMA Receptacle Configuration 5-15R
  • Medical Grade No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List