Skip Content
PROTECTOR SURGE 120V 15A 8 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR SURGE 120V 15A 8 OUTLETS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CYY3
  • Mfr. Model # 6CYY3
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 1.79 lbs

Product Details

Surge protector, voltage 125, amps 15, clamping volts 330/500/500, maximum surge current 90 kA, wire 3, no. of poles 3-wire, phase single, Hz 60, joules 1,800, NEMA plug configuration 5-15P, NEMA receptacle 5-15R, no. of outlets 8, cord set 6 ft, wire gau

Technical Specs

  • Depth 1-31/64"
  • Item Datacom Surge Protector
  • Length 10-5/8"
  • Includes Indicator Light for Active Surge Protection
  • Max. Surge Current 90kA
  • Width 4-3/4"
  • Footnotes 1,2,4,6
  • Hz 60
  • Mounting Style Mounting Hole
  • Voltage 125
  • Standards UL1449/1363
  • Circuit Breaker Yes
  • Power Indicator Yes
  • GFCI Protected No
  • Communication Port (2) RJ11 Telephone
  • NEC Cord Designation SJT
  • Number of Transformer Outlets 3
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection Yes
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • Rated Joules 1,800
  • Color - Ext. Cords and Outlet Strips White
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
  • Number of Total Outlets - Ext. Cords and Outlet Strips 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list