!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTOR SURGE 120V 15A 8 OUTLETS

PROTECTOR SURGE 120V 15A 8 OUTLETS

POWER FIRST

PROTECTOR SURGE 120V 15A 8 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTOR SURGE 120V 15A 8 OUTLETS

PROTECTOR SURGE 120V 15A 8 OUTLETS

POWER FIRST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6CYY2
  • Mfr. Model # 6CYY2
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Surge protector, voltage 125, amps 15, clamping volts 330/500/500, maximum surge current 22.5 kA, wire 3, no. of poles 3-wire, phase single, Hz 60, joules 1,800, NEMA plug configuration 5-15P, NEMA receptacle 5-15R, no. of outlets 8, cord set 6 ft, wire g

Technical Specs

  • Item Surge Protector Outlet Strip
  • Cord Length 6 ft.
  • Housing Material Plastic
  • Power Indicator Yes
  • Voltage 125
  • Max. Surge Current 90kA
  • Width 6"
  • Hz 60
  • Includes Pilot Light Switch/15A Resettable Overload Circuit Breaker
  • Colour Ivory
  • Rated Joules 1,350
  • Max. Amps 15
  • Number of Transformer Outlets 3
  • Length 13-1/2"
  • Mounting Style Mounting Hole
  • Circuit Breaker Yes
  • Standards UL/CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list