PROTECTOR SURGE 120V 15A 6 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR SURGE 120V 15A 6 OUTLETS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CYY7
  • Mfr. Model # 6CYY7
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 0.63 lbs

Product Details

Surge protector, voltage 125, amps 15, clamping volts 400/500/500, maximum surge current 40 kA, wire 3, no. of poles 3-wire, phase single, Hz 60, joules 600, NEMA plug configuration 5-15P, NEMA receptacle 5-15R, no. of outlets 6, wire gauge 14 AWG, mounti

Technical Specs

  • Colour Ivory
  • Item Surge Protector Plug Adapter
  • Max. Surge Current 40 kA
  • Number of Outlets 6
  • Voltage 120 VAC
  • Standards UL1449/498A
  • Power Indicator Yes
  • Rated Joules 900
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection No
  • Circuit Breaker No
  • Connector Type 5-15R
  • NEMA Connector 5-15R
  • Amps 15
  • Plug Configuration 5-15P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list