PROTECTOR SUPPLEMETARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PROTECTOR SUPPLEMETARY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24116
  • Mfr. Model # MG24116
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Compare

Technical Specs

  • Item Circuit Protector
  • Number of Poles 1
  • Terminal Connection Screw Clamp
  • Max. AIR Rating 5 kA
  • Curve Type B
  • Standards UL 1077, CE, CSA
  • Amps 10
  • Depth 3"
  • Length 3.19"
  • Width 0.71"
  • Mounting DIN Rail
  • Series C60N
  • Min. Wire Size 14 AWG
  • Trip Type Thermal Magnetic
  • Max. Wire Size 4 AWG
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 65 VDC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list