Skip Content
PROTECTOR SUPPLEMENTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROTECTOR SUPPLEMENTAL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG17404
  • Mfr. Model # MG17404
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 1
  • Max. AIR Rating 5 kA
  • Terminal Connection Screw Clamp
  • Amps 5
  • Standards UL 1077, CE, CSA
  • Length 3.19"
  • Depth 3.00"
  • Width 0.71"
  • Mounting DIN Rail
  • Series C60N
  • Max. Wire Size 4 AWG
  • Min. Wire Size 14 AWG
  • DC Voltage Rating 65 VDC
  • AC Voltage Rating 277 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list