Skip Content
PROTECTOR REFLEX HEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR REFLEX HEARING

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT350-1001
  • Mfr. Model # 350-1001
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2495
  • Shipping Weight 0.06 lbs

Product Details

E-A-R Reflex banded earplugs have a flexible, hinged band that is adjustable for maximum comfort in multiple positions: compatible with other PPE: reduces sound band trans-mission. Includes replacement pads. CSA class AL, NRR 25.

Technical Specs

  • Item Banded Hearing Protector
  • Ear Plug Color Yellow
  • Metal Detectable No
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 25 dB
  • Corded/Banded Banded
  • Ear Plug Shape Tapered
  • Cord/Band Color Blue
  • Cord/Band Material Plastic
  • Ear Plug Packaging Bulk Box, Wrapped Pairs
  • Ear Plug Material Soft Foam
  • Includes 2 Pairs Replacement Pods
  • Series E-A-Rflex
  • Pairs Per Package 1
  • Disposable/ Reusable Reusable
  • Ear Plug Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list