PROTECTOR PLATE SS BACKSET 2 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PROTECTOR PLATE SS BACKSET 2 3/8 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HGL3
  • Mfr. Model # 1HGL3
  • UNSPSC # 30102205
  • CATALOGUE PAGE # 1106
  • Shipping Weight 1.75 lbs

Product Details

Allows for changing of one lockset to another without requiring door replacement. For standard deadbolts and door locks, 2-1/8 inch bore. 4-1/2 inches H x 4-1/8 inches W with 2-3/8 Backset. Stainless steel finish.

Technical Specs

  • Item Door Reinforcer
  • Finish Stainless Steel
  • Material Stainless Steel
  • Width 4-1/8"
  • For Use With Standard Deadbolts and Door Locks with 2-1/8" Bore
  • Hardware Included
  • Backset 2-3/8"
  • Door Thickness 1-3/4"
  • Height 4-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list