Skip Content
PROTECTOR KEY 48 IN KEVLAR BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR KEY 48 IN KEVLAR BLACK

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0481-838
  • Mfr. Model # 0481-838
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 2232
  • Shipping Weight 1.0 lbs

Product Details

Key Reel, Kevlar Cord, Extended Length 48 In., Retraction Force 8 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Features Leather Protector-Theft Protection, Color Black. Includes Key Silencing Velcro Flap

Technical Specs

  • Colour Black
  • Item #481BP-HDK, Leather, Kevlar(R) Cord
  • Features Leather Protector-Theft Protection
  • Includes Key Silencing Hook and Loop Flap
  • Type Kevlar(R) Cord
  • Construction Leather
  • Case Size 2"
  • Ring Type Split
  • Retraction Force 8 oz.
  • Ring Size 1-1/8"
  • Attachment Type Large Belt Loop
  • Extended Length 48"
  • Fits Belts Up To 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list