Skip Content
PROTECTOR KEY 24 IN CHAIN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROTECTOR KEY 24 IN CHAIN BLACK

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0001-108
  • Mfr. Model # 0001-108
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Key Reel
  • Colour Black
  • Type Stainless Steel Chain
  • Construction Leather
  • Case Size 2"
  • Ring Type Split
  • Ring Size 1-1/8"
  • Attachment Type Large Belt Loop
  • Retraction Force 8 oz.
  • Extended Length 24"
  • Fits Belts Up To 2-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List