Skip Content
PROTECTOR HEARING SLOT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR HEARING SLOT MOUNT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH9P3E
  • Mfr. Model # H9P3E
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2496
  • Shipping Weight 0.68 lbs

Product Details

H9 series - select performance is a universal protector that is lightweight, comfortable, and effective enough to meet most workplace requirements and one of the most affordable earmuff choices in the industry today, safety cap mount.

Technical Specs

  • Item Earmuffs
  • Dielectric No
  • Noise Reduction Rating NRR 23 dB
  • Standards CSA Class A
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list