PROTECTOR HEARING SLOT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PROTECTOR HEARING SLOT MOUNT

3M

Web Price : $24.36 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH7P3E
  • Mfr. Model # H7P3E
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2496
  • Shipping Weight 0.7 lbs

Product Details

H7 series - deluxe earmuff with a wide protection range that covers both severe and high noise levels. The H7 earmuff is versatile enough to meet the protection requirements of almost any working environment.

Technical Specs

  • Dielectric No
  • Standards CSA Class A
  • Item Earmuffs
  • Noise Reduction Rating NRR 24dB
  • Ear Muff Style Hard Hat Mounted
  • For Use With Most Hard Hats
  • Series Optime
  • Ear Muff Cup Color Green

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list