PROTECTOR HEARING SLOT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR HEARING SLOT MOUNT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH10P3E
  • Mfr. Model # H10P3E
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2497
  • Shipping Weight 0.84 lbs

Product Details

H10 series - extreme performance represents the ultimate in earmuff technology by providing one of the highest protection levels in the industry, safety cap mount.

Technical Specs

  • Item Earmuffs
  • Dielectric No
  • Noise Reduction Rating NRR 27 dB
  • Standards CSA Class AL
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list