Skip Content
PROTECTOR EDGE CARDBOARD 3 LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR EDGE CARDBOARD 3 LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCEP3W
  • Mfr. Model # CEP3W
  • UNSPSC # 44111520
  • CATALOGUE PAGE # 2108
  • Shipping Weight 22.0 lbs

Product Details

Designed to protect product corners/edges from strapping damage. Angle board configuration is 3 inch x 3 inch x 0.225 inch thickness. Works well with steel or plastic strapping. Helps stabilize loads. Also for use with stretch wrap. Corner protector folds and helps protect product corners.

Technical Specs

  • Colour White
  • For Use With Steel or Plastic Strap
  • Item Cargo Protectors
  • Length 3"
  • Material Cardboard
  • Width 3"
  • Thickness 7/31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list