Skip Content
PROTECTOR CROWN LT DUTY STD VIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR CROWN LT DUTY STD VIEW

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONF300CSA
  • Mfr. Model # F300CSA
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 865
  • Shipping Weight 0.55 lbs

Product Details

Crown protector for use with face protection windows, F300 model, standard view type, light-duty style, 3 inch crown protector.

Technical Specs

  • Item 3" Crown Protector
  • Features Exceptionally Lightweight and Comfortable. Fits Easily Over Today'S Spectacles With Space for Air Circulation to Prevent Fogging. Accommodates a Full Selection of Standard Size (8" X 11½") Windows.
  • Series F300
  • Standards ANSI Z87. 1. CSA certified to Z94. 3 standards.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list