PROTECTOR CORNER MOLDED RUBBER 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR CORNER MOLDED RUBBER 20IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMRCG20
  • Mfr. Model # MRCG20
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1985
  • Shipping Weight 5.0 lbs

Product Details

Heavy-duty corner protector is designed to protect corners from damage. Extremely versatile protection for in warehouses, offices, overhead door frames and tracks, or any 90 degree corner. Made from black molded rubber. Corner protector includes reflective safety yellow tape.

Technical Specs

  • Item Heavy-Duty Corner Protector
  • Colour Black/Yellow
  • Material Rubber
  • Includes Reflective Yellow Safety Tape
  • Mounting Method Adhesive
  • Overall Height 19-3/4"
  • Overall Width 5-1/4"
  • Shape Rounded Corner
  • Overall Length 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list