Skip Content
PROTECTOR COLUMN HEAVY-DUTY 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR COLUMN HEAVY-DUTY 36IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCGP36
  • Mfr. Model # CGP36
  • UNSPSC # 44111520
  • CATALOGUE PAGE # 1984
  • Shipping Weight 137.0 lbs

Product Details

Heavy-duty column protector is a two (2) piece design for protecting in-plant columns and other vertical support members. Heavy-duty welded steel construction. Each base plate includes pre-drilled mounting holes. Concrete installation hardware sold separately. Powder coat safety yellow finish.

Technical Specs

  • Colour Yellow
  • Includes Hardware
  • Item Column Protector
  • Material Steel
  • Overall Height 36"
  • Installation Method Mounting Plate
  • Overall Width 29"
  • Inside Dimensions 20" x 20"
  • Fits Column Size 4-1/2"
  • Fits Column Shape Round or Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list