PROTECTOR CASE,W 15,L 20,W/FOAM INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR CASE,W 15,L 20,W/FOAM INS

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTG8
  • Mfr. Model # 1NTG8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.57 lbs

Technical Specs

  • Colour Black
  • Includes Foam Insert and Injection Molded Handle
  • Material Polyethylene
  • Item Carrying Case
  • Latch Dual
  • Overall Length 20"
  • Features Natural Dust Seal and Interior Impact Barrier Walls
  • Overall Depth 8-1/2"
  • Overall Width 15"
  • Weight 6.17 lbs
  • Inside Width 12-5/8"
  • Mfr. Series Infinity
  • Inside Depth 7-1/2"
  • Inside Length 17-3/4"
  • Bottom Depth 4-1/4"
  • Lid Depth 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list