Skip Content
PROTECTOR CASE,W 14,WITH FOAM INSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR CASE,W 14,WITH FOAM INSER

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTH1
  • Mfr. Model # 1NTH1
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • Colour Black
  • Includes Foam Insert and Injection Molded Handle
  • Material Polyethylene
  • Item Carrying Case
  • Latch Dual
  • Overall Length 14"
  • Features Natural Dust Seal and Interior Impact Barrier Walls
  • Overall Depth 4"
  • Overall Width 10-1/2"
  • Weight 2.20 lbs
  • Inside Width 8-1/2"
  • Inside Length 11-1/2"
  • Lid Depth 1-3/8"
  • Inside Depth 3-3/16"
  • Mfr. Series Infinity
  • Bottom Depth 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list