Skip Content
PROTECTOR CABLE RUBBER 4.4K 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR CABLE RUBBER 4.4K 12FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESC150-12
  • Mfr. Model # C150-12
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Overall Length (Ft.) 12
  • Package Quantity 1
  • Cable Size (In.) 1/4 x 1/2
  • Item Long Extruded Rubber Cord Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list