Skip Content
PROTECTOR CABLE LINEBACKER 36X11.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTOR CABLE LINEBACKER 36X11.5

CHECKERS INDUSTRIAL PROD INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCP1X125GP-DO-O
  • Mfr. Model # CP1X125GP-DO-O
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 13.6 lbs

Technical Specs

  • Height 1-5/8"
  • Item Cable Protector Drop Over 1 Channel
  • Width 11-1/2"
  • Channel Height 1-1/4"
  • Channel Width 1-1/4"
  • Max. Cable Dia. 1-1/4"
  • Cable Protection System Components Length 36"
  • Cable Protection System Components Color Orange
  • Cable Protection System Component Item Cable Protector
  • For Use With Heavy Duty, High Load Bearing Operations
  • Number of Channels 1
  • Style Drop Over
  • Material Polyurethane
  • Load Capacity 11,700 lbs.
  • Connection Style T Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list