PROTECTOR CABLE 5-CHANNEL CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR CABLE 5-CHANNEL CENTER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMCHC5
  • Mfr. Model # MCHC5
  • UNSPSC # 44111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Overall Length (Ft.) 3
  • Package Quantity 1
  • Cable Size (In.) 1-1/2 x 1-3/8 / 1-3/8 x 1-3/8
  • Storage Length (Ft.) 3.00
  • Item Multi-channel Cable Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list