PROTECTOR CABLE 3FT L 33.3IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR CABLE 3FT L 33.3IN W

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD5X75O/B
  • Mfr. Model # GD5X75O/B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1416
  • Shipping Weight 1.0 lbs

Product Details

Cable protector with wheelchair accessible ramps. Channels 5. Channel height 0.75 inches, channel width 1.3 inches. Height 1.25 inches, width 28.6 inches, length 36 inches. Material of construction polyurethane. Colour orange and black.

Technical Specs

  • For Use With Vehicle and Pedestrian Traffic. Ideal for Amusement Parks, Entertainment Venues, Sporting Events, Industrial, Construction, Commercial Applications
  • Height 1.25"
  • Item Cable Protector
  • Material Polyurethane
  • Number of Channels 5
  • Style Hinged
  • Connection Style Dog Bone Shape
  • Width 33-1/4"
  • Channel Height 0.75"
  • Load Capacity 24,000 lbs./Tire.-48,000 lbs./Axle.
  • Channel Width 1.28"
  • Max. Cable Dia. 3/4"
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item Cable Protector
  • Cable Protection System Components Color Black, Orange