PROTECTOR CABLE 3FT L 27.25IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR CABLE 3FT L 27.25IN W

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD1X75O/B
  • Mfr. Model # GD1X75O/B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1416
  • Shipping Weight 1.0 lbs

Product Details

Cable protector with wheelchair accessible ramps. Channels 5. Channel height 0.75 inches, channel width 2.25 inches. Height 1.25 inches, width 27.4 inches, length 36 inches. Material of construction, polyurethane Colour orange and black.

Technical Specs

  • Height 1.25"
  • For Use With Vehicle and Pedestrian Traffic. Ideal for Amusement Parks, Entertainment Venues, Sporting Events, Industrial, Construction, Commercial Applications
  • Item Cable Protector
  • Number of Channels 1
  • Material Polyurethane
  • Style Hinged
  • Channel Width 2.25"
  • Channel Height 0.75"
  • Load Capacity 23,000 lbs./Tire.-46,000 lbs./Axle.
  • Connection Style Dog Bone Shape
  • Width 27-1/4"
  • Max. Cable Dia. 0.75"
  • Cable Protection System Components Color Black, Orange
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item Cable Protector