PROTECTOR CABLE 3FT L 10.81IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTOR CABLE 3FT L 10.81IN W

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD1X75ST-O/B
  • Mfr. Model # GD1X75ST-O/B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1416
  • Shipping Weight 10.7 lbs

Product Details

Cable protector. Channels 5. Channel height 0.75 inches, channel width 2.25 inches. Height 1.25 inches, width 10.9 inches. Length 36 inches. Material of construction polyurethane. Colour orange and black.

Technical Specs

  • Height 1.25"
  • For Use With Vehicle and Pedestrian Traffic. Ideal for Amusement Parks, Entertainment Venues, Sporting Events, Industrial, Construction, Commercial Applications
  • Item Cable Protector
  • Material Polyurethane
  • Number of Channels 1
  • Style Hinged
  • Width 10.81"
  • Connection Style Dog Bone Shape
  • Channel Height 0.75"
  • Channel Width 2.25"
  • Load Capacity 13,000 lbs./Tire.-26,000 lbs./Axle.
  • Max. Cable Dia. 0.75"
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item Cable Protector
  • Cable Protection System Components Color Black, Orange