PROTECTIVE WIRE GUARD FOR E3POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTIVE WIRE GUARD FOR E3POINT

BWT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTE3PT-CAGE
  • Mfr. Model # E3PT-CAGE
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Depth 6-1/2"
  • Height 6-1/2"
  • For Use With E3POINT
  • Item Protective Cage
  • Length 10"
  • Width 10"
  • Features Protective cage
  • Status Indicator No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list