Skip Content
PROTECTIVE SLEEVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE SLEEVES

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGS22167LG
  • Mfr. Model # S22167-LG
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item SKU Move - Protective Sleeves
  • Colour Green
  • Includes Elastic Suspenders
  • Number of Pockets 0
  • Material Polyurethane
  • Size XL
  • Seam Style Heat Sealed
  • Thickness 0.25mm
  • Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
  • Standards ASTM E96
  • Inseam 31"
  • Fits Waist Size 40 - 42"
  • Gender Men's
  • Liner Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list