Skip Content
PROTECTIVE CASE,YELLOW,24.76 X 15.46 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,YELLOW,24.76 X 15.46 IN.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1555AIR-YW
  • Mfr. Model # 1555AIR
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.58 lbs

Technical Specs

  • Colour Yellow
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer
  • Includes Pick-N-Pluck Foam
  • Item Protective Case
  • Inside Width 12.75"
  • Construction Proprietary Polypropylene Blend
  • Inside Length 23"
  • Exterior Length 24.76"
  • Exterior Width 15.46"
  • Inside Depth 7.50"
  • Mfr. Series Pelican Air
  • Water Tight Up To 1m for 30 min.
  • Exterior Depth 8.24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list