Discontinued with Replacement
PROTECTIVE CASE,SILVER,21.96 X 13.97 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PROTECTIVE CASE,SILVER,21.96 X 13.97 IN.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1525AIRWD-SLV
  • Mfr. Model # 1525AIRWD
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs
Suggested Replacement Product
PROTECTIVE CASE,BLACK,21.96L X 13.97W IN

Your Price: NA

Technical Specs

  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer
  • Colour Silver
  • Item Protective Case
  • Includes Padded Divider Set
  • Inside Width 11.31"
  • Mfr. Series Pelican Air
  • Inside Length 20.50"
  • Inside Depth 6.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list