Skip Content
PROTECTIVE CASE,SILVER,19.17 X 12.80 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,SILVER,19.17 X 12.80 IN.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1485AIR-SILVER
  • Mfr. Model # 1485AIR
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.39 lbs

Technical Specs

  • Colour Silver
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer
  • Construction Proprietary Polypropylene Blend
  • Includes Pick-N-Pluck Foam
  • Item Protective Case
  • Inside Width 10.18"
  • Inside Length 17.75"
  • Mfr. Series Pelican Air
  • Exterior Length 19.17"
  • Exterior Width 12.80"
  • Exterior Depth 6.89"
  • Inside Depth 6.15"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list