Skip Content
PROTECTIVE CASE,ORANGE,28.87 X 16.77 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,ORANGE,28.87 X 16.77 IN.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1605AIRWD-OR
  • Mfr. Model # 1605AIRWD
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.27 lbs

Technical Specs

  • Colour Orange
  • Includes Padded Divider Set
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer
  • Item Protective Case
  • Construction Proprietary Polypropylene Blend
  • Inside Width 14"
  • Inside Length 26"
  • Exterior Length 28.87"
  • Mfr. Series Pelican Air
  • Inside Depth 8.38"
  • Exterior Depth 9.12"
  • Exterior Width 16.77"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list