Skip Content
PROTECTIVE CASE,ORANGE,24.76 X 15.46 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,ORANGE,24.76 X 15.46 IN.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1555AIRWD-OR
  • Mfr. Model # 1555AIRWD
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.46 lbs

Technical Specs

  • Colour Orange
  • Includes Padded Divider Set
  • Item Protective Case
  • Construction Proprietary Polypropylene Blend
  • Inside Width 12.75"
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer
  • Exterior Width 15.46"
  • Exterior Length 24.76"
  • Mfr. Series Pelican Air
  • Inside Depth 7.50"
  • Exterior Depth 8.24"
  • Inside Length 23"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list