Skip Content
PROTECTIVE CASE,ORANGE,21.96 X 13.97 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,ORANGE,21.96 X 13.97 IN.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1535AIRNF-OR
  • Mfr. Model # 1535AIRNF
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.04 lbs

Technical Specs

  • Colour Orange
  • Item Protective Case
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer, Retractable Handle and Wheels
  • Construction Proprietary Polypropylene Blend
  • Inside Width 11.20"
  • Inside Length 20.39"
  • Mfr. Series Pelican Air
  • Exterior Length 21.96"
  • Exterior Width 13.97"
  • Inside Depth 7.21"
  • Exterior Depth 8.98"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list