Skip Content
PROTECTIVE CASE,ORANGE,21.96 X 13.97 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,ORANGE,21.96 X 13.97 IN.

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1535AIR-OR
  • Mfr. Model # 1535AIR
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.33 lbs

Technical Specs

  • Colour Orange
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer, Retractable Handle and Wheels
  • Item Protective Case
  • Construction Proprietary Polypropylene Blend
  • Includes Pick-N-Pluck Foam
  • Inside Length 20.39"
  • Inside Width 11.20"
  • Mfr. Series Pelican Air
  • Exterior Length 21.96"
  • Exterior Width 13.97"
  • Inside Depth 7.21"
  • Exterior Depth 8.98"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list