Skip Content
PROTECTIVE CASE,BLACK,32.58L X 18.40W IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,BLACK,32.58L X 18.40W IN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1615AIRWD-BK
  • Mfr. Model # 1615AIRWD
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.99 lbs

Technical Specs

  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer, Retractable Handle and Wheels
  • Includes Padded Divider Set
  • Colour Black
  • Item Protective Case
  • Construction Proprietary Polypropylene Blend
  • Inside Width 15.50"
  • Inside Length 29.59"
  • Mfr. Series Pelican Air
  • Exterior Length 32.58"
  • Exterior Depth 11.02"
  • Exterior Width 18.40"
  • Inside Depth 9.38"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list