Skip Content
PROTECTIVE CASE,BLACK,28.87L X 16.77W IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,BLACK,28.87L X 16.77W IN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1605AIR-BK
  • Mfr. Model # 1605AIR
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.56 lbs

Technical Specs

  • Includes Pick-N-Pluck Foam
  • Colour Black
  • Item Protective Case
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer
  • Inside Length 26"
  • Inside Width 14"
  • Construction Proprietary Polypropylene Blend
  • Mfr. Series Pelican Air
  • Exterior Width 16.77"
  • Exterior Length 28.87"
  • Exterior Depth 9.12"
  • Inside Depth 8.38"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list