Skip Content
PROTECTIVE CASE,BLACK,21.96L X 13.97W IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,BLACK,21.96L X 13.97W IN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1535AIRWD-BK
  • Mfr. Model # 1535AIRWD
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.45 lbs

Technical Specs

  • Colour Black
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer, Retractable Handle and Wheels
  • Includes Padded Divider Set
  • Construction Proprietary Polypropylene Blend
  • Item Protective Case
  • Inside Width 11.20"
  • Inside Length 20.39"
  • Mfr. Series Pelican Air
  • Exterior Length 21.96"
  • Water Tight Up To 1m for 30 min.
  • Inside Depth 7.21"
  • Exterior Depth 8.98"
  • Exterior Width 13.97"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list