Skip Content
PROTECTIVE CASE,BLACK,21.96L X 13.97W IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,BLACK,21.96L X 13.97W IN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1535AIRTP-BK
  • Mfr. Model # 1535AIRTP
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.01 lbs

Technical Specs

  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer, Retractable Handle and Wheels
  • Colour Black
  • Includes TrekPak Divider System
  • Item Protective Case
  • Construction Proprietary Polypropylene Blend
  • Inside Width 11.20"
  • Inside Length 20.39"
  • Inside Depth 7.21"
  • Exterior Length 21.96"
  • Exterior Width 13.97"
  • Mfr. Series Pelican Air
  • Water Tight Up To 1m for 30 min.
  • Exterior Depth 8.98"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list