Skip Content
PROTECTIVE CASE,BLACK,21.96L X 13.97W IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,BLACK,21.96L X 13.97W IN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1535AIR-BK
  • Mfr. Model # 1535AIR
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.33 lbs

Technical Specs

  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer, Retractable Handle and Wheels
  • Colour Black
  • Includes Pick-N-Pluck Foam
  • Item Protective Case
  • Construction Proprietary Polypropylene Blend
  • Inside Length 20.39"
  • Mfr. Series Pelican Air
  • Inside Width 11.20"
  • Exterior Width 13.97"
  • Exterior Length 21.96"
  • Exterior Depth 8.98"
  • Inside Depth 7.21"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list