Skip Content
PROTECTIVE CASE,BLACK,21.96L X 13.97W IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CASE,BLACK,21.96L X 13.97W IN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1525AIRTP-BK
  • Mfr. Model # 1525AIRTP
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Colour Black
  • Features Automatic Purge Valve, Business Card Holder, Super-Light Polymer
  • Construction Proprietary Polypropylene Blend
  • Item Protective Case
  • Inside Length 20.50"
  • Includes TrekPak Divider System
  • Mfr. Series Pelican Air
  • Inside Width 11.31"
  • Exterior Length 21.96"
  • Exterior Width 13.97"
  • Inside Depth 6.75"
  • Exterior Depth 7.49"
  • Water Tight Up To 1m for 30 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list