!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE CASE,BLACK,POLYPROPYLENE

PROTECTIVE CASE,BLACK,POLYPROPYLENE

PELICAN

PROTECTIVE CASE,BLACK,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE,BLACK,POLYPROPYLENE

PROTECTIVE CASE,BLACK,POLYPROPYLENE

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC1460005110
  • Mfr. Model # 1460EMS
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Technical Specs

  • Item Protective Case
  • Colour Black
  • Exterior Length 20-55/64"
  • Exterior Depth 12-3/4"
  • Inside Width 9-59/64"
  • Features Also available without EMS Organizer and Dividers, Personalized nameplate service available, Lockable compartment for controlled substances, Specifically designed in conjunction with Fire department and EMS personnel, Top lid opens up to 180 Degrees for on-the-field anti-roll stability when open, Adjustable tray dividers allow for easy customization, Automatic Pressure Equalization Valve - balances interior pressure, keeps water out, Easy open Double Throw latches, Lifetime Guarantee of Excellence, O-ring seal for dust and water resistant seal, Open cell core with solid wall design - strong, light weight, Sharps storage bracket included, Stainless steel hardware and padlock protectors
  • Standards MIL-STD-810G Fungus Test
  • Mfr. Series 1460
  • Construction Polypropylene
  • Exterior Width 12-47/64"
  • Inside Length 18-35/64"
  • Inside Depth 10-59/64"
  • Water Tight Up To 1m for 30 min.
  • Includes Carry Strap, Sharps Storage Bracket, Trays

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list