Skip Content
PROTECTIVE CANVAS BAG 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTIVE CANVAS BAG 11IN

NOVAX BY PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP148-6011CN
  • Mfr. Model # 148-6011CN
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Electrical Glove Bag
  • Length 11"
  • Material 100% Cotton Canvas
  • Standards ASTM D120, EN 60903, ISO 9001:2008, ASTM F696-02
  • Includes Heavy Metal Hook for Mounting
  • Colour Natural, Lettering with Black
  • Size 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list