PROTECTIVE CABINET STI-7530 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECTIVE CABINET STI-7530

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FVR1
  • Mfr. Model # 3FVR1
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Depth 6-1/2"
  • Colour Clear
  • For Use With Controls, Keypads
  • Height 16-1/2"
  • Item Enclosure w/Lock
  • Includes Key Lock, Gasket, Mounting Hardware
  • Operating Temp. -40 to 250 Degrees F
  • Material Polycarbonate
  • Width 16-1/2"
  • Mounting Surface
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL, cUL
  • Back Enclosed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list