Skip Content
PROTECTION VALVE,SCALD STOP,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTION VALVE,SCALD STOP,1/2 IN

POWERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMN7
  • Mfr. Model # 2ZMN7
  • UNSPSC # 40141600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Connection (In.) 1/2
  • Includes -
  • Item Protection Valve
  • Length (In.) 1/2
  • Material of Construction Brass
  • Color/Finish Chrome
  • Type Scald Stop
  • Cover Material Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list