Skip Content
PROTECTION PADS FOR LIFTING BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROTECTION PADS FOR LIFTING BAG

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCHBP2424BASE
  • Mfr. Model # CHBP2424BASE
  • UNSPSC # 31121517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Material Composite
  • Nominal Height (In.) 1
  • Nominal Length (In.) 24
  • Nominal Width (In.) 24
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Type 800 PSI Rating
  • Weight (Lbs.) 17.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list