PROTECT LOCK SECURING CHAIN OR CABL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PROTECT LOCK SECURING CHAIN OR CABL

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EEX0
  • Mfr. Model # 5EEX0
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2220
  • Shipping Weight 3.09 lbs

Technical Specs

  • For Use With 1 1/2 To 2 1/2" Padlocks
  • Height 4-1/2"
  • Colour Black
  • Item Standard Chain Lock Guard
  • Length 5-1/4"
  • Material Heavy Gauge Hardened Steel
  • Max. Shackle Dia. (In.) 3/8
  • Type Standard Chain for Cables, Fences and Displays
  • Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list