PROTECT,EYEWEAR,FOAM GASKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTECT,EYEWEAR,FOAM GASKET

VIRTUA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11874
  • Mfr. Model # 11874
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2528
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Anti-Fog
  • Lens Colour Indoor/Outdoor Mirror
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Primary Lens Color Indoor/Outdoor
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list