PROTATORRACTOR BEVEL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROTATORRACTOR BEVEL 12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA12-12-4R
  • Mfr. Model # 12-12-4R
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 691
  • Shipping Weight 1.2 lbs

Product Details

Bevel protractor is non-reversible meaning the blade is on the outside of the frame, so the frame stays on the same side of the work-piece. Starret satin chrome blades and protractor heads for easier reading is available.

Technical Specs

  • Features Permitting the Direct Reading of Angles and Supplementary Angles, Protractor Heads are Made of Stable Cast Iron and Finished with a Choice of Attractive Black Wrinkle Finish or Smooth Black Finish, Tempered Steel Blades with Accurate, Machine-Divided Graduations, a Spirit Level Indicates When the Base Reference Surface is Level - a Feature Not Usually Available on Comparable Protractors
  • Finish Black Wrinkle
  • Accuracy +/-1/2 deg.
  • Graduations 4 R
  • Includes Protractor Only
  • Item Bevel Protractor
  • Material Cast Iron
  • Length 12"
  • Size 12" Blade
  • Battery Not Required
  • Head Protractor
  • Range 0 deg. - 180 deg.
  • Repeatability +/-1/2 deg.
  • Blade Yes
  • Thickness 3/32"
  • Blade Graduation 8ths, 16ths, Quick Reading, 32nds, 64ths
  • Blade Size 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list