Skip Content
PROTAC 1AA W/ALKALINE BATTERY - BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PROTAC 1AA W/ALKALINE BATTERY - BLK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT88032
  • Mfr. Model # 88032
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

PT(TM)1AA contains a super bright C4 LED with 3 modes of lighting: High, low and strobe. Run times of up to 1 hr (high), 22 hrs (low) and 4 hrs (strobe). Produces up to 50 lumens (high) and 6 lumens (low). Machined aluminum body with anti-roll head and rubber push button tail cap switch. IPX7 rated design: waterproof to 1 meter for 30 minutes. Includes nylon holster and (1) AA Alkaline battery. Black.

Technical Specs

  • Lamp Type LED
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Body Colour Black
  • Battery Burn Time 2/4/32 hr.
  • Lumens 70/5
  • Item Mini Flashlight
  • Length 4.16"
  • Number of Batteries 1
  • Batteries Included Yes
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI/ NEMA Fl 1, Meets Applicable European Community Directives
  • Lens Material Glass
  • Body Dia. 0.65"
  • Light Output Modes High / Low
  • Beam Distance 22/76 m
  • Peak Beam Intensity 1450/125 cd
  • Water Penetration Rating Ipx7
  • Lamp Life 50,000 hr.
  • Lumens Range 50 - 99
  • Drop Rating 2.0 m
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 70
  • Flashlight Grade Tactical
  • Special Light Output Mode Strobe

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list